Kohler

Wheatland® 5-Hole Undercounter Double Basin Kitchen Sink in Black

Part #K5870-5U-7  |  Manufacturer Part #5870-5U-7

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right bowl size: 17 1/4" x 18 3/4" x 9"
  • Five hole faucet drilling
  • Includes installation kit

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Wheatland®

Color Finish: Black

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 3-7/8 in

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in x 9 5/8 in

Right Bowl Size: 17 1/4 in x 18 3/4 in x 9 in

Sink Bowl Size: 11 1/8 in x 15 7/8 in x 9 in

Sink Installation Type: Undermount

Sink Material: Cast Iron