Kohler Whist® Undermount Glass Lavatory Sink in Translucent Doe

K2741-G3-B11

Color/Finish

(Pricing is for White)

$491.63

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl-shaped basin in doe with concentric ring styling
  • Fits in or within a standard size countertop and works with a variety of faucet styles
  • Glass material provides a strong durable surface that is easy to clean
  • No faucet holes and requires wall-mount or counter mount faucet
  • The whist sink is available in clear glass (ice), translucent colors and opaque colors

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Whist®
Color Finish
White
Color Finish Category
Whites
Depth
5-3/8 in
Drain Location
Center
Drain Opening
1-5/8 in
GSA Approved
No
Height
5-3/8 in
IAPMO Listed
Yes
Installation Type
Counter Mount, Wall Mount
Length
19 in
Material
Glass
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
19 in x 16-1/8 in
Pedestal Only - FEI
No
Shape
Oval
Sink Bowl Size
17-3/16 in x 14-3/16 in x 4-3/4 in
Vessel Only - FEI
Yes
Width
16-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday