Brass Suction Cover Service Kit in White

You last purchased this on
 
KOHLER

Brass Suction Cover Service Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brass Suction Cover Service Kit in White

  • Fast #
  • Part #K1001384-0
  • Item #1579342
  • Manufacturer Part #1001384-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Brass
Product Type:
Suction Cover Service Kit