35-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Basalt

You last purchased this on
 
KOHLER

Whitehaven® 35-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Basalt

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 35-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Basalt

  • Fast #
  • Part #K6489-FT
  • Item #4161561
  • Manufacturer Part #6489-FT
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basalt Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 9"
  • Fits minimum 36" apron sink base cabinet
  • Includes cutout templates
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • No faucet holes
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Greys
Color Finish Name:
Basalt
Drain Location:
Right
Drain Opening:
3-5/8 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
30-3/4 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
35-11/16 in x 21-9/16 in