29-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron in Almond

You last purchased this on
 
KOHLER

Whitehaven® 29-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 29-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron in Almond

  • Fast #
  • Part #K6486-47
  • Item #4243827
  • Manufacturer Part #6486-47
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 9"
  • Minimum base cabinet width 30"
  • Offset drain increases workspace in the sink and storage space underneath
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Self-trimming apron overlaps the cabinet face for easy installation
  • Short 6-11/16" apron allows sink to be used in new or existing standard cabinetry
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Right
Drain Opening:
3-5/8 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
24-3/4 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
29-1/2 in x 21-9/16 in