35-11/16 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide in Cane Sugar™
Whitehaven® 35-11/16 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide in Cane Sugar™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large/medium bowls
- Depth: 9"
- Fits minimum 36" apron sink base cabinet
- Offset drain increases workspace in the sink and storage space underneath
- Smart Divide® features a low dividing barrier that increases workspace and versatility
- Basin slopes toward drain to minimize water pooling
- No faucet holes
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- Includes cutout templates
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cane Sugar™
- Drain Location:
- Center, Right
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-13/16 in x 18-1/16 in x 9 in
- Sink Bowl Size, Right:
- 10-5/16 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35-11/16 in x 21-9/16 in