29-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Tall Apron in Almond
Whitehaven® 29-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Tall Apron in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Minimum base cabinet width 30"
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes
- Basin slopes 2° toward drain to minimize water pooling
- Self-trimming apron overlaps the cabinet face for easy installation
- Tall 8-13/16" apron
- Includes cutout templates
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Right
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-3/4 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29-11/16 in x 21-9/16 in