Kohler

Whitehaven® 29-11/16 x 21-9/16 in. No Hole Cast Iron Single Bowl Apron Front Kitchen Sink in Sandbar

Part #K6487-G9  |  Manufacturer Part #6487-G9

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Tall 8-13/16" apron
  • Self-trimming apron overlaps the cabinet face for easy installation
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Rear Right

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 29-11/16 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 24-3/4 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Apron Front, Undermount

Sink Material: Cast Iron

Sink Size Range: 26 in - 30 in