32-11/16 x 21-9/16 in Cast Iron Single Bowl Farmhouse Kitchen Sink for Apron Front or Undermount Installation in Sandbar
Whitehaven® 32-11/16 x 21-9/16 in Cast Iron Single Bowl Farmhouse Kitchen Sink for Apron Front or Undermount Installation in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Fits minimum 33" apron sink base cabinet
- Includes cutout templates
- Basin slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Right
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-3/4 in x 18-1/16 in x 8-13/16 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-11/16 in x 21-9/16 in