35-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Black Black
Whitehaven® 35-11/16 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Black Black
Frequently Purchased Together
Product Details
- Single bowl
- Depth: 9"
- Fits minimum 36" apron sink base cabinet
- Includes cutout templates
- Basin slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Right
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Length:
- 35-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-3/4 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21-9/16 in