Kohler

Whitehaven® 36 x 22 in. Single Bowl Drop-In Kitchen Sink in Cashmere

Part #K6489-K4  |  Manufacturer Part #6489-K4

Color/Finish:
Cashmere

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 36" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

CSA Certified: CSA B45.2

Collection: Whitehaven®

Depth: 9-5/8 in

Drain Location: Right

Drain Opening: 3-5/8 in

GSA Approved: No

Height: 9-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Shape: Rectangular

Sink Bowl Size: 30-3/4 in x 18-1/16 in x 9 in

Sink Installation Type: Apron Front, Undermount

Sink Material: Cast Iron

Sink Size Range: Greater than 35 in

Width: 21-9/16 in