Kohler Whitehaven® 36 x 22 in. Single Bowl Drop-In Kitchen Sink in Sandbar
K6489-G9
Manufacturer Part #: 6489-G9
DESCRIPTION
- Fits minimum 36" apron sink base cabinet
- Single bowl
- Depth: 9"
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Basin slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes cutout templates
SPECIFICATIONS
- ADA Compliant
- No
- CSA Certified
- CSA B45.2
- Collection
- Whitehaven®
- Depth
- 9-5/8 in
- Drain Location
- Right
- Drain Opening
- 3-5/8 in
- GSA Approved
- No
- Height
- 9-5/8 in
- IAPMO Listed
- No
- Number Of Bowls
- 1
- Number of Holes
- No Hole
- Shape
- Rectangular
- Sink Bowl Size
- 30-3/4 in x 18-1/16 in x 9 in
- Sink Installation Type
- Apron Front, Undermount
- Sink Material
- Cast Iron
- Sink Size Range
- Greater than 35 in
- Width
- 21-9/16 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday