Kohler Whitehaven® 36 x 22 in. Single Bowl Drop-In Kitchen Sink in Sea Salt

K6489-FF

Manufacturer Part #: 6489-FF

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits minimum 36" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.2
Collection
Whitehaven®
Depth
9-5/8 in
Drain Location
Right
Drain Opening
3-5/8 in
Height
9-5/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
30-3/4 in x 18-1/16 in x 9 in
Sink Installation Type
Apron Front, Undermount
Sink Material
Cast Iron
Sink Size Range
Greater than 35 in
Width
21-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday