Whitehaven® Bottom Basin Stainless Steel

Part #K6638-ST  |  Item #4227108  |  Manufacturer Part #6638-ST

$ 67.83 EACH

Size:

23 in x 14-11/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits in the bowl of the Kohler® K-6486 and Kohler® K-6487 Whitehaven® kitchen sinks
  • Includes left and right racks
  • Durable and electro-polished stainless steel construction
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-6486 and K-6487 Whitehaven® Kitchen Sinks

CARB OTC LEED Compliant: No

Collection: Whitehaven®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 14-11/16 in

Material: Stainless Steel

Product Type: Rack

Shape: Other

Size: 23 in x 14-11/16 in

Width: 11-1/2 in