35-1/2 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide in Cane Sugar™

You last purchased this on
 
KOHLER

Whitehaven® 35-1/2 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide in Cane Sugar™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 35-1/2 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide in Cane Sugar™

  • Fast #
  • Part #K6426-FD
  • Item #4569430
  • Manufacturer Part #6426-FD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cane Sugar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large/medium bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Basin slopes toward drain to minimize water pooling
  • No faucet holes
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Offset drain increases workspace in the sink and storage space underneath
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Neutrals
Color Finish Name:
Cane Sugar™
Drain Location:
Center, Right
Drain Opening:
3-5/8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
18-13/16 in x 18-1/16 in x 9 in
Sink Bowl Size, Right:
10-5/16 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
35-1/2 in x 21-9/16 in