0 items

Kohler iV Georges Brass® Widespread Lavatory Faucet with Lever Handle

K6811-4

Color Finish

Starting at $1437.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.5 gpm
  • Pop-up drain with 1 1/4" tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole 8"–16" installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
iV Georges Brass®
Color Finish
Vibrant® Polished Brass
Color Finish Category
Brass Tones
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
4-1/2 in
Lead Law Compliant
Yes
Length
4-5/8 in
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
4-5/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday