Windward® 60 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit

Part #K1113-96  |  Item #2846839  |  Manufacturer Part #1113-96

$ 779.85 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers
  • End drain location
  • Integral armrests and molded lumbar supports

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Application: Residential

Basin Length: 41 in

Basin Width: 20-1/2 in

Bathtub Shape: Oval in Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Windward®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Reversible

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Origin: Domestic

Overall Height: 21 in

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in x 21 in

Soaking Depth: 15 in

Weight: 80