60 x 42 in. Whirlpool Drop-In Bathtub with Right Drain in White
Windward® 60 x 42 in. Whirlpool Drop-In Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Decked oval shape creates a graceful and spacious bathing experience
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Right-hand drain
- Requires 120V electrical service
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar support and armrests offer extra comfort while bathing
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Right
- Height:
- 22-1/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V