72 x 42 in. 3 Wall Alcove Acrylic Bathtub with Integral Apron, Left Hand Drain and Heater in White
Windward® 72 x 42 in. 3 Wall Alcove Acrylic Bathtub with Integral Apron, Left Hand Drain and Heater in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar supports and armrests offer extra comfort while bathing
- Integral apron
- Generous 6' length provides spacious bathing for up to two people
- Decked oval shape creates a graceful and spacious bathing experience
- Left-hand drain
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 78.5 gal
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 42 in