72 x 42 in. Bathtub with Left Hand Drain in White
Windward® 72 x 42 in. Bathtub with Left Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 72 in
- Material:
- Acrylic
- UL Listed:
- No
- Width:
- 42 in