0 items

Kohler Avantis® Wood Elongated Closed Front Toilet Seat

K4761-CP

Color Finish

Starting at $251.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grip-tight rubber bumpers add stability and prevent shifting
  • Polished chrome hinges
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Avantis®
Color Finish
Dark Antique Walnut
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
Yes
Length
18-1/16 in
Material
Solid Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday