0 items

Kohler Evandale™ Wood Framed Mirror

K2746

Color Finish

Starting at $281.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other Evandale™ products
  • Includes hardware for vertical wall-mount installation

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Evandale™
Color Finish
Cocoa
Color Finish Category
Browns
Depth
1 in
Height
32 in
Installation Type
Wall Mount
Length
1 in
Material
Glass, Wood
Type
Rectangle Mirror
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday