Wading Pool Drop-in Bathroom Sink with Single Faucet Hole and Overflow Biscuit
Yin-Yang® Wading Pool Drop-in Bathroom Sink with Single Faucet Hole and Overflow Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 2 7/8"
- No hole faucet drilling
- Glass
- Ice
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Yin-Yang®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Vessel Only:
- Yes