Kohler Yin Yang® Wading Pool® Vessel Mount Bathroom Sink in White

K2354-1-0

Manufacturer Part #: 2354-1-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oval basin
  • No faucet holes; requires wall or counter mount faucet
  • Coordinates with other products in the Devonshire collection
  • Three-bolt installation
  • Polished chrome trip lever
  • Less seat and supply

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Yin Yang® Wading Pool®
Color Finish
White
Color Finish Category
Whites
Installation Type
Above Counter
Length
21-1/4 in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
21-5/16 in x 18-1/16 in
Pedestal Only - FEI
No
Shape
Oval
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
18.060 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday