Koldfront

1 Ton R-410A 10000 Btu/h Room Air Conditioner

Part #KWAC10002WCO  |  Manufacturer Part #WAC10002WCO

BTU Cooling Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dry mode
  • Sleep function
  • Four-way air direction louvers
  • Remote control
  • Energy saver mode
  • Two year warranty
  • Twenty-four hour timer
  • Includes installation hardware and weather seals
  • LED filter alert

Green

Documents

Specifications

AMP: 7.5

Auto Switching Heat Cool : No

BTU Cooling Rating: 10000 Btu/h

CEC Compliant: For Sale in CA

Color Finish: White

Depth: 15-3/4 in

EER: 12

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 12-3/4 in

Installation Type: Window Mount

MBH: 10

Plug Type: 5-15P

Power Source: Electric

Product Type: Window Air Conditioner

Refrigerant: R-410A

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Width: 18-9/16 in