Koldfront R-410A Room Air Conditioner

KWAC001W

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A/C BTU: 12,000 with 11,000 BTUs of supplemental heat
  • Energy saver mode
  • Four-way air direction louvers
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes installation hardware and weather seals
  • Remote control
  • Sleep function
  • Twenty-four hour timer
  • Two year warranty

SPECIFICATIONS

AMP
16, 5
Auto Switching Heat Cool
No
BTU Heat Rating
11000 Btu/h
CEC Compliant
For Sale in CA
Color Finish
White
Depth
23 in
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Height
16-1/10 in
Installation Type
Window Mount
MBH
12
Moisture Removal Pints Per Day
60
Power Source
Electric
Product Type
Window Air Conditioner
Refrigerant
R-410A
UL Listed
Yes
Volts
115/208/230V
Watts
1100
Weight
88.4
Width
22-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday