25 ft. x 1 in. Magnetic Tip Tape Measure

You last purchased this on
 
Komelon USA

MagGrip™ 25 ft. x 1 in. Magnetic Tip Tape Measure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Komelon USA

MagGrip™ 25 ft. x 1 in. Magnetic Tip Tape Measure

  • Fast #
  • Part #K7125
  • Item #1883349
  • Manufacturer Part #7125
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nylon coated blade with double sided printing
  • Impact resistant, rubberized case
  • Magnetic dual end hook
  • Requires Certification

Specifications

Coating:
Nylon
Collection:
MagGrip™
Length:
25 ft
Material:
Steel
Tool Type:
Measuring Tape
Width:
1 in