1/4 x 3/8 in. ID Tube x OD Tube KOP Replacement Kit in Blue/Black

You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit 1/4 x 3/8 in. ID Tube x OD Tube KOP Replacement Kit in Blue/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit 1/4 x 3/8 in. ID Tube x OD Tube KOP Replacement Kit in Blue/Black

  • Fast #
  • Part #PK2VTCJ
  • Item #7797853
  • Manufacturer Part #K2VTCJ
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Pulsatron® KOPkit
Color Finish Category:
Blues
Color Finish Name:
Blue/Black
End Connection 1:
ID Tube
End Connection 2:
OD Tube
End Connections:
ID Tube x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
12 in
Length:
12 in
Material:
Plastic, Ceramic
Material Type:
PVC, PTFE
Product Type:
KOP Replacement Kit
Width:
12 in