60 x 36 in. Drop-In Bathtub with Left Drain in White
60 x 36 in. Drop-In Bathtub with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- No