Bathtub with Right-Hand Drain in White
Bathtub with Right-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Overall Length:
- 60 in