2 in. Flapper
This product has been replaced by
Manufacturer Part #525BP
2 in. Flapper
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 1810-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Fits Crane models: Neu-Ambassador (3-111), Ambassador (3-112) and Empress (3-113)
- Includes: (1) Flapper and (1) Stainless Steel Chain
- Fits old style Crane toilets with polystyrene float
- Made in the USA
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Ambassador 3-112, Crane® Neu-Ambassador 3-111, empress 3-113
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Size:
- 2 in
- WaterSense Labeled:
- No