Korky

3 in. Red Gasket

Part #L480BP  |  Manufacturer Part #480BP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits specific toilets since - 2000 with large 3 inch drain openings
  • Fits most 3 inch two-piece toilet tanks. Does not fit any Kohler toilets
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Sponge Gasket

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 5 in

Type: L480BP

WaterSense Labeled: No

Width: 1-1/2 in