Korky 5-1/2 in. Plunger

L938

Manufacturer Part #: 93-8

Diameter

5-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Professional strength plunger
  • Durable and flexible plunger head for a more powerful plunge
  • Plunger head is 6" in diameter
  • Longer 21 inch yellow wood handle for ease of plunge
  • Designed for round toilet bowl outlets
  • Made in the USA
  • Includes: (1) 21 inch Wood Handle and (1) 6 inch Plunger Head

SPECIFICATIONS

Caddy Included
No
Diameter
5-1/2 in
Handle Length in
21 in
Handle Material
Wood

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday