2 in. Flapper for Kohler® 49114 in Black
2 in. Flapper for Kohler® 49114 in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits older style brass flush valves
- Made in the USA
- Larger ball design to stay open longer and ensure a tight seal on 5 and 7 gallon toilets
- Includes: (1) Flapper and (1) Stainless Steel Chain
- 1-Year Warranty
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Kohler® 49114
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7-1/2 in
- Material:
- Rubber
- Size:
- 2 in
- WaterSense Labeled:
- No