Flapper for Kohler® 84995 and 1000490 in Red
Flapper for Kohler® 84995 and 1000490 in Red
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flapper hinges onto back of flush valve
- Exclusive longest lasting red rubber resists chlorine
- Fits specific Kohler 1-piece toilets and replaces Kohler number 84995 and 1000490
- 5 Year Warranty
- Includes: (1) Flapper and (1) Stainless steel chain
- Made in the USA
- Easy to install, the Hinge flapper is made of a flexible rubber for a tight seal
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Kohler® 84995 and 1000490
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 7-1/2 in
- Material:
- Chlorazone® Rubber
- WaterSense Labeled:
- No