3 in. Flush Valve Seal in Red

You last purchased this on
 
Korky

Korky® 3 in. Flush Valve Seal in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Korky

Korky® 3 in. Flush Valve Seal in Red

  • Fast #
  • Part #L428BP
  • Item #3002638
  • Manufacturer Part #428BP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Proven longest lasting
  • Exclusive longest lasting red rubber resists chlorine
  • Replaces American Standard No. 738651-0070A
  • Includes: (1) Flush Valve Seal
  • 5 Year Warranty
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Korky®
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
3 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
WaterSense Labeled:
No