2 in. Flapper

You last purchased this on
 
Lavelle Industries

Korky® Plus 2 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Korky® Plus 2 in. Flapper

  • Fast #
  • Part #L2004BP
  • Item #1284686
  • Manufacturer Part #2004BP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable float to help control flush volume
  • Exclusive longest lasting red rubber resists chlorine
  • Universal flapper fits standard 2 in. plastic flush valves
  • Includes: (1) Adjustable flapper and (1) Stainless steel chain and (1) Float
  • 5 Year Warranty
  • Made in the USA
  • Requires Certification

Specifications

Collection:
Korky® Plus
Length:
7-1/2 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No
Width:
4-1/4 in