Korky Plastic-Rubber Tank Flush Valve Kit with Flapper

L4030PK

Material

Plastic

$25.20

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Five year warranty
  • Height adjusts 7" to 11-1/4"
  • Korky® flush valve kit with flapper, tank-to-bowl hardware and gasket
  • L4030PK fits all 2-piece toilets with 2" drain openings
  • Made in the USA
  • Oversized tube and funnel reduce flood risk

SPECIFICATIONS

Material
Plastic, Rubber
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday