Korky ProGrade Universal 7-3/4 in. to 13-1/2 in. Fill Valve and Flapper Kit

L818CP

Brand Model Compatibility

Universal

$30.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
BAA Compliant
Yes
Brand Model Compatibility
Universal
CARB OTC LEED Compliant
No
Collection
ProGrade
Color Finish
Polished Chrome
IAPMO Listed
Yes
Material
Plastic
Size
7-3/4 in to 13-1/2 in
Valve Type
Fill Valve and Flapper Kit
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday