3 in. Flapper

You last purchased this on
 
Lavelle Industries

3 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

3 in. Flapper

  • Fast #
  • Part #L3010BP
  • Item #3002637
  • Manufacturer Part #3010BP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exclusive longest lasting blue rubber resists chlorine
  • Made in the USA
  • Replaces Kohler flapper parts 1016546 and 1042313
  • Includes: (1) flapper and (1) stainless steel chain
  • 5 year warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
11465, 11466, 3497, 3499, 3526, 4491, 4492, 4633, 4634, 4708, Cimarron 3496, Devonshire 3503, Kohler® Class Five™ Bancroft 3487, Memoirs 3515
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
7-1/2 in
Material:
Rubber
Size:
3 in
WaterSense Labeled:
No
Width:
5 in