Rubber Plunger
Rubber Plunger
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and flexible plunger head for a more powerful plunge
- Plunger head is 6" in diameter
- Professional strength plunger
- Made in the USA
- Includes: (1) 21 inch Wood Handle and (1) 6 inch Plunger Head
- Designed for round toilet bowl outlets
- Longer 21 inch yellow wood handle for ease of plunge
Specifications
- Caddy Included:
- No
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 21 in
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No