Tank Ball in Red

Part #L425BP  |  Item #242902  |  Manufacturer Part #425BP

$ 4.00 EACH

Color/Finish:
Red

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits specific Kohler and Eljer toilets, replaces Kohler p/n 88921 and Eljer Touch Flush Assembly
  • Fits Kohler models: Champlain (3390), Palarre (3383), Pompton (3400) and Rochelle (3385)
  • Fits toilets with brass flush valves and Eljer toilets with Touch Flush Assemblies
  • Exclusive long lasting red rubber resists chlorine, bacteria, city water treatment, hard water, and well water
  • Made in USA
  • 5 Year Warranty
  • Includes: (1) Tank Ball

Specifications

Brand Model Compatibility: Eljer® Touch Flush Assembly

Color Finish: Red

Color Finish Category: Reds

Length: 2-1/2 in

Material: Rubber

Product Type: Tank Float

WaterSense Labeled: No

Width: 3-3/4 in