2 in. 1/2 hp Bottom Suction Submersible Pump
2 in. 1/2 hp Bottom Suction Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in check valve prevents back siphonage
- Liquid flows around motor for maximum cooling
- Pumps down to 1mm on a hard flat surface
- Double mechanical shaft seals silicone/carbide
- Built in thermal protection protects the motor from overheating
- Pump does not need to be fully submerged to operate
- Set this pump on a hard flat surface and it will pump it virtually dry
- These pumps are great for cleaning up areas where water does not belong
Specifications
- AMP:
- 6.4
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Horsepower:
- 1/2 hp
- Impeller:
- Blended Rubber
- Material:
- Rubber
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- AC
- Pump Application -:
- Dewatering
- UL Listed:
- No
- Volts:
- 110V