Kraft Tool Company 1-3/4 in. Magnesium Threaded Handle in Silver

KCC22

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
1-3/4 in
Handle Material
Magnesium
Length
4 in
Type
Threaded Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday