0 items

Kraft Tool Company 1-5/8 x 4-3/4 in. Rubber Squeegee Head with Threaded Handle Bracket

KGG201

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Length
24 in
Blade Width
4-3/4 in
Height
1-5/8 in
Length
24 in
Material
Aluminum, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday