Kraft Tool Company

10 in. Truck Brush

Part #KBL435  |  Manufacturer Part #BL435

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 in

Material: Plastic

Material Type: Polystyrene

Width: 2-1/2 in