Kraft Tool Company

10 x 10 in. Dirt Tamper

Part #KCC926  |  Manufacturer Part #CC926

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 10 in

Handle Length in : 44 in

Handle Material: Wood

Length: 10 in

Material: [Cast Iron, Plastic]

Tool Type: Tamper

Width: 10 in