Kraft Tool Company

10 x 2 in. Forged Steel Duck Bill Trowel with ProForm Soft Grip Handle

Part #KGG444PF  |  Manufacturer Part #GG444PF

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Brick

Blade Material: Forged Steel

Blade Width: 2 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 10 in

Tool Type: Trowel

Width: 2 in