Kraft Tool Company

10 x 3 in. Chrome No Burn Pool Trowel with ProForm Soft Grip Handle

Part #KCF490PF  |  Manufacturer Part #CF490PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Thickness In : 0.026 in

Blade Width: 3 in

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 10 in

Tool Type: Trowel

Width: 3 in