Kraft Tool Company

10 x 3 in. Short Shank Stainless Short Shank Steel Pool Trowel

Part #KCF274PF  |  Manufacturer Part #CF274PF

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.026 in

Blade Width: 3 in

Color Finish: Gold

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 10 in

Material: Aluminum

Tool Type: Trowel

Width: 3 in